Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each
Mfr # BWHD12S24P
Zoro # G0923458
product price: $271.99
/pk 2, $136.00/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Heavy Duty
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Length 250 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BWHD12S24P
- Zoro # G0923458
- UPC # 848109001289
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Box Depth | 36 in |
Box Height | 48 in |
Box Width | 36 in |
Details
Bubble Roll Type | Heavy Duty |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Heavy Duty, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Box Width 36 in, Box Depth 36 in, Box Height 48 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Register, Visitors, Hrdcover (RED57803)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- Partners Brand Protective Packaging