Shop All Protective Packaging Foam
Partners Brand
Perforated Anti-Static Air Foam Rolls, 1/8" x 6" x 550', Pink, 12/Each
Mfr # FW18S6ASP
Zoro # G0925199
product price: $532.99
/pk 12, $44.42/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 6"
- Height 1/8"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW18S6ASP
- Zoro # G0925199
- UPC # 841436021937
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 6" |
Height | 1/8" |
Details
Item | Foam Roll,Perforated,1/8x6x550 ft. |
Material | Polyethylene |
Color | Pink |
Description
Foam Roll,Perforated,1/8x6x550 ft., Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- NATIONAL ReinforcedFillerPaper, Unruled, PK100 (20121)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- Partners Brand Protective Packaging Foam