Shop All Protective Packaging Foam
Partners Brand
Perforated Anti-Static Air Foam Rolls, 1/4" x 24" x 250', Pink, 3/Each
Mfr # FW14S24ASP
Zoro # G0924955
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 24"
- Height 1/4"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW14S24ASP
- Zoro # G0924955
- UPC # 841436022019
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 24" |
Height | 1/4" |
Details
Item | Foam Roll,Perforated,1/4x24x250 ft. |
Material | Polyethylene |
Color | Pink |
Description
Foam Roll,Perforated,1/4x24x250 ft., Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 (3147)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- Partners Brand Protective Packaging Foam