Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Anti-Static Air Bubble Rolls, 3/16" x 48" x 750', Pink, 1/Each
Mfr # BW31648ASP
Zoro # G9044222
product price: $376.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 750'
- Color Pink
- Basis Weight 33.48
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW31648ASP
- Zoro # G9044222
- UPC # 841436020343
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Pink |
Item | Bubble Roll,Perforated,Anti-Static,3/16" x 48" x 750 ft. |
Basis Weight | 33.48 |
Material | Polyethylene |
Description
Bubble Roll,Perforated,Anti-Static,3/16 In. x 48 In. x 750 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.030" x (FTA7207190035N)
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- Partners Brand Bubble Rolls & Wrap