Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Anti-Static Air Bubble Rolls, 3/16" x 24" x 750', Pink, 2/Bundle
Mfr # BW316S24ASP
Zoro # G9044259
product price: $376.99
/pk 2, $188.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 750'
- Color Pink
- Basis Weight 37.78
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW316S24ASP
- Zoro # G9044259
- UPC # 841436020336
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Pink |
Item | Bubble Roll,Perforated,Anti-Static,3/16" x 24" x 750 ft.,PK2 |
Basis Weight | 37.78 |
Material | Polyethylene |
Description
Bubble Roll,Perforated,Anti-Static,3/16 In. x 24 In. x 750 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- Partners Brand Protective Packaging