Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Anti-Static Air Bubble Rolls, 1/2" x 48" x 250', Pink, 1/Each
Mfr # BW1248ASP
Zoro # G9044170
product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 250'
- Color Pink
- Basis Weight 16.26
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW1248ASP
- Zoro # G9044170
- UPC # 841436020398
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Pink |
Item | Perforated, Bubble Roll,Anti-Static,1/2" x 48" x 250 ft. |
Basis Weight | 16.26 |
Material | Polyethylene |
Description
Perforated, Bubble Roll,Anti-Static,1/2 In. x 48 In. x 250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacement Toner Cartridge For Xerox Phaser 3330 / Workcentre 3335 /3345 (106R03622)
- ASP Warranty Parts Tag, 6 1/4" X 3 1/8", 1000 Per Box Pk (6290)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- SEALER SALES PC Board for YC-300HL and YC-450HL L-Bar Sealers (PCB-YC-949)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- Partners Brand Protective Packaging