Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each
Mfr # FW1848P
Zoro # G9044800
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 48"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW1848P
- Zoro # G9044800
- UPC # 841436021753
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 48" |
Height | 1/8" |
Details
Item | Air Foam Roll,Perforated,1/8" x 48" x 550 ft.,Wht |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/8 In. x 48 In. x 550 ft.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 3"W x 14"L, 2 Mil, Clear, 1000/Pack (PB3559)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Red (WL-050-25-RD)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18523)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- Partners Brand Protective Packaging