Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/8" x 12" x 550', White, 6/Bundle
Mfr # FW18S12P
Zoro # G9044791
product price: $560.99
/pk 6, $93.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 12"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW18S12P
- Zoro # G9044791
- UPC # 841436021722
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 12" |
Height | 1/8" |
Details
Item | Air Foam Roll,Perforated,1/8" x 12" x 550 ft.,PK6 |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/8 In. x 12 In. x 550 ft.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVENPORT & COMPANY 3-Hole Punch- Adjustable- .28 Hole Size- 8-10 Sh Cap.- Black (DA824248)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- SOLAR GROUP Mailbox Rural T1Elite Wh (E1100W00)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 12" x 1250', White, 6/Bundle (FW116S12P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 36" x 1250', White, 2/Bundle (FW116S36)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 6" x 1250', White, 12/Bundle (FW116S6P)
- Partners Brand Protective Packaging