Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle
Mfr # FW14S6P
Zoro # G9044828
product price: $552.99
/pk 12, $46.08/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 6"
- Height 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW14S6P
- Zoro # G9044828
- UPC # 841436021777
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 6" |
Height | 1/4" |
Details
Item | Air Foam Roll,Perforated,1/4" x 6" x 250 ft.,PK12 |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/4 In. x 6 In. x 250 ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- TAPE LOGIC Tape LogicĀ® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 16" x 16" x 2", Pink, 12/Sets per Case (FCSA16162)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY81)
- Partners Brand Protective Packaging