Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle
Mfr # FW14S36P
Zoro # G6072390
product price: $522.99
/pk 2, $261.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 36"
- Height 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW14S36P
- Zoro # G6072390
- UPC # 848109051796
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 36" |
Height | 1/4" |
Details
Item | Perf Air Foam Roll,1/4x36"x250 ft.,PK2 |
Material | Polyethylene |
Color | White |
Description
Perf Air Foam Roll,1/4x36 In.x250 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Staxonsteel Storage Drawers, Ltr, 12"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00511)
- REDI-TAG Printable Index Tabs, 2 in., PK300 (39170)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- Partners Brand Protective Packaging Foam