Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/4" x 18" x 250', White, 4/Bundle
Mfr # FW14S18P
Zoro # G9044870
product price: $552.99
/pk 4, $138.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 18"
- Height 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW14S18P
- Zoro # G9044870
- UPC # 841436021791
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 18" |
Height | 1/4" |
Details
Item | Air Foam Roll,Perforated,1/4" x 18" x 250 ft.,PK4 |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/4 In. x 18 In. x 250 ft.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 3", White, 50/Bundle (55VK64)
- LEXMARK Black Toner Cartridge 3K YLD (55B1000)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- Partners Brand Protective Packaging Foam