Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/32" x 6" x 2000', White, 12/Bundle
Mfr # FW132S6P
Zoro # G0924684
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$700.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 2000'
- Width 6"
- Height 1/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW132S6P
- Zoro # G0924684
- UPC # 841436021531
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 2000' |
Width | 6" |
Height | 1/32" |
Details
Item | Roll,Perfed Foam,1/32x6x2000 ft. |
Material | Polyethylene |
Color | White |
Description
Roll,Perfed Foam,1/32x6x2000 ft., Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- AZ TRADING & IMPORT AZ Trading & Import CT15 Big Heavy Duty Wrecker Tow Truck Police Toy for Kids with Friction Power with Double Hooks (CT15)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- Partners Brand Protective Packaging Foam