Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/32" x 48" x 2000', White, 1/Each
Mfr # FW13248P
Zoro # G9044922
product price: $585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 2000'
- Width 48"
- Height 1/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW13248P
- Zoro # G9044922
- UPC # 841436021579
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 2000' |
Width | 48" |
Height | 1/32" |
Details
Item | Air Foam Roll,Perforated,1/32" x 48" x 2000 ft.,Wht |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/32 In. x 48 In. x 2000 ft.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAT TWINE Film Bundling Wrap 2Inx650Ft (ST21)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY92)
- Partners Brand Protective Packaging Foam