Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/32" x 36" x 2000', White, 2/Bundle
Mfr # FW132S36P
Zoro # G6072573
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 2000'
- Width 36"
- Height 1/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW132S36P
- Zoro # G6072573
- UPC # 848109051758
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 2000' |
Width | 36" |
Height | 1/32" |
Details
Item | Perf Air Foam Roll,1/32x36"x2000 ft.,PK2 |
Material | Polyethylene |
Color | White |
Description
Perf Air Foam Roll,1/32x36 In.x2000 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- Partners Brand Protective Packaging