Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/16" x 72" x 1250', White, 1/Each
Mfr # FW11672P
Zoro # G6510029
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 1250'
- Width 72"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW11672P
- Zoro # G6510029
- UPC # 841436021647
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 1250' |
Width | 72" |
Height | 1/16" |
Details
Item | Roll,Perfed Foam,1/16x72x1250 ft. |
Material | Polyethylene |
Color | White |
Description
Roll,Perfed Foam,1/16x72x1250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Black (SMD81151)
- ZORO SELECT Corrugated Sheets, 24" x 12", Kraft, 50/Bundle (56EC30)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- Partners Brand Protective Packaging