Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/16" x 12" x 1250', White, 6/Bundle
Mfr # FW116S12P
Zoro # G0924718
product price: $608.99
/pk 6, $101.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 1250'
- Width 12"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW116S12P
- Zoro # G0924718
- UPC # 841436021609
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 1250' |
Width | 12" |
Height | 1/16" |
Details
Item | Roll,Perfed Foam,1/16x12x1250 ft. |
Material | Polyethylene |
Color | White |
Description
Roll,Perfed Foam,1/16x12x1250 ft., Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- DAMPRID Desiccant, 6-1/4" W, 3-11/16" L, 42 oz Bag (FG30FFESB)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 12" x 550', White, 6/Bundle (FW18S12P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- Partners Brand Protective Packaging