Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 5/16" x 48" x 375', Clear, 1/Each
Mfr # BW51648P
Zoro # G9044441
product price: $241.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 375'
- Color Clear
- Basis Weight 18.4
- Height 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW51648P
- Zoro # G9044441
- UPC # 841436020190
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 375' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,5/16" x 48" x 375 ft. |
Basis Weight | 18.4 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,5/16 In. x 48 In. x 375 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 4 x 12'' - 1 Mil Gusseted Poly Bags, 1000PK (S-11072)
- TAPE LOGIC Tape LogicĀ® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- ZORO SELECT 1-3/8" x 2-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKW8)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- Partners Brand Bubble Rolls & Wrap