Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle
Mfr # BW516S24P
Zoro # G9044493
product price: $239.99
/pk 2, $120.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 375'
- Color Clear
- Height 5/16"
- Basis Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW516S24P
- Zoro # G9044493
- UPC # 841436020183
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 375' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,5/16" x 24" x 375 ft.,PK2 |
Basis Weight | 23 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,5/16 In. x 24 In. x 375 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- SAFCO Mail Station Riser (7752GR)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- C.H. HANSON Paint Marker, Permanent, Water Resi, Yellow (10299)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802290)
- Partners Brand Protective Packaging