Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle
Mfr # BW516S16P
Zoro # G9044469
product price: $239.99
/pk 3, $80.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Roll Width 16"
- Roll Length 375'
- Color Clear
- Height 5/16"
- Basis Weight 20.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW516S16P
- Zoro # G9044469
- UPC # 841436020176
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16" |
Roll Length | 375' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,5/16" x 16" x 375 ft.,PK3 |
Basis Weight | 20.84 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,5/16 In. x 16 In. x 375 ft.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- SCOTCH Cushion Wrap, Jumbo Roll, Perf, 3/16" Bubble, 12"x175', CL (MMM7953)
- Partners Brand Protective Packaging