Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 3/16" x 48" x 750', Clear, 1/Each
Mfr # BW31648P
Zoro # G9044502
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 750'
- Color Clear
- Height 3/16"
- Basis Weight 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BW31648P
- Zoro # G9044502
- UPC # 841436020152
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 48" x 750 ft. |
Basis Weight | 30.7 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 48 In. x 750 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Message Center 36"H x 60"W (PN23660K)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- JUNIOR LEARNING Magnetic Alphabet Arc, Double Sided (197)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- Partners Brand Protective Packaging