Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 3/16" x 24" x 750', Clear, 2/Bundle
Mfr # BW316S24P
Zoro # G9044380
product price: $320.99
/pk 2, $160.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 750'
- Color Clear
- Basis Weight 30.7
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW316S24P
- Zoro # G9044380
- UPC # 841436020145
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 24" x 750 ft.,PK2 |
Basis Weight | 30.7 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 24 In. x 750 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- ASP Vehicle Inventory Record - Prints In Green Ink (Form Dsa-542-85) Pk (790)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- Partners Brand Bubble Rolls & Wrap