Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 3/16" x 16" x 750', Clear, 3/Bundle
Mfr # BW316S16P
Zoro # G9044520
product price: $320.99
/pk 3, $107.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Roll Width 16"
- Roll Length 750'
- Color Clear
- Basis Weight 31.02
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW316S16P
- Zoro # G9044520
- UPC # 841436020138
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 16" x 750 ft.,PK3 |
Basis Weight | 31.02 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 16 In. x 750 ft.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- LEARNING RESOURCES Stethoscope, 2PK (2427)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- Partners Brand Bubble Rolls & Wrap