Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle
Mfr # BW316S12P
Zoro # G9044371
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 750'
- Color Clear
- Height 3/16"
- Basis Weight 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BW316S12P
- Zoro # G9044371
- UPC # 841436020121
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 12" x 750 ft.,PK4 |
Basis Weight | 30.7 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 12 In. x 750 ft.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- Partners Brand Bubble Rolls & Wrap