Shop All Twist Ties
Partners Brand
Paper Twist Ties, 9" x 5/32", Red, 2000/Case
Mfr # PBT9R
Zoro # G6510290
product price: $36.35
/pk 2000, $0.02/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 9"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT9R
- Zoro # G6510290
- UPC # 841436099479
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 9" |
Details
Item | Twist Ties,Paper,9x5/32",Red,PK2000 |
Material | Paper |
Color | Red |
Description
Twist Ties,Paper,9x5/32 In.,Red,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- MSC Bag Clips 3Pc (26569)
- Partners Brand Shipping & Packing Bags