Shop All Twist Ties
Partners Brand
Paper Twist Ties, 8" x 5/32", White, 2000/Case
Mfr # PBT8W
Zoro # G6510345
product price: $31.49
/pk 2000, $0.02/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT8W
- Zoro # G6510345
- UPC # 43413052327
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 8" |
Details
Item | Twist Ties,Paper,8x5/32",White,PK2000 |
Material | Paper |
Color | White |
Description
Twist Ties,Paper,8x5/32 In.,White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- BANKERS BOX Bankers Box, Blue, PK12 (07243)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- PARTNERS BRAND Paper Twist Ties, 5" x 5/32", Blue, 2000/Case (PBT5B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- Partners Brand Shipping & Packing Bags