Shop All Twist Ties
Partners Brand
Paper Twist Ties, 8" x 5/32", Red/White, 2000/Case
Mfr # PBT8CS
Zoro # G6510351
product price: $31.45
/pk 2000, $0.02/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 8"
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT8CS
- Zoro # G6510351
- UPC # 841436099448
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 8" |
Details
Item | Twist Ties,8x5/32",Red/White,PK2000 |
Material | Paper |
Color | Red/White |
Description
Twist Ties,8x5/32 In.,Red/White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- SHARPIE Marker, SharpiePoint, Med, Red (34902)
- PCI Pci Brother Tn850 Tn-850 Black Toner Ctg (TN850-PCI)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- BOX PACKAGING Global Industrial„¢ Twist Ties Open Type Bag, 4"L x 1/8"W, Red, 2000/Pack (PLT4R)
- Partners Brand Twist Ties