Shop All Twist Ties
Partners Brand
Paper Twist Ties, 8" x 5/32", Black, 2000/Case
Mfr # PBT8K
Zoro # G1366619
product price: $45.35
/pk 2000, $0.02/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT8K
- Zoro # G1366619
- UPC # 848109058559
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 8" |
Details
Item | Paper Twist Ties,8" x 5/32",Blk,Package Quantity 2000 |
Material | Paper |
Color | Black |
Description
Paper Twist Ties,8 In. x 5/32 In.,Blk,Package Quantity 2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- ADAMS MFG Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5089)
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack (F20708Q)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- Partners Brand Shipping & Packing Bags