Shop All Twist Ties
Partners Brand
Paper Twist Ties, 6" x 5/32", Red, 2000/Case
Mfr # PBT6R
Zoro # G6510519
product price: $27.39
/pk 2000, $0.01/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 6"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT6R
- Zoro # G6510519
- UPC # 43413051450
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Paper,6x5/32",Red,PK2000 |
Material | Paper |
Color | Red |
Description
Twist Ties,Paper,6x5/32 In.,Red,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 16", Kraft, 10/Bundle (493T94)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", White, 2000/Case (PLT12W)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- TWISTED GOAT TWIST TIES BLACK 72in. 4PK (TG-6FT-4PK)
- Partners Brand Twist Ties