Shop All Twist Ties
Partners Brand
Paper Twist Ties, 6" x 5/32", Orange, 2000/Case
Mfr # PBT6O
Zoro # G6510528
product price: $27.39
/pk 2000, $0.01/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 6"
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT6O
- Zoro # G6510528
- UPC # 841436099332
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Paper,6x5/32",Orange,PK2000 |
Material | Paper |
Color | Orange |
Description
Twist Ties,Paper,6x5/32 In.,Orange,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22581)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- MAX Flat-Clinchtandardtapler, (HD-50DF BLACK)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Paper Twist Ties, 5" x 5/32", Blue, 2000/Case (PBT5B)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- Partners Brand Twist Ties