Shop All Twist Ties
Partners Brand
Paper Twist Ties, 6" x 5/32", Blue, 2000/Case
Mfr # PBT6B
Zoro # G6510476
product price: $32.39
/pk 2000, $0.02/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 6"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT6B
- Zoro # G6510476
- UPC # 43413051399
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Paper,6x5/32",Blue,PK2000 |
Material | Paper |
Color | Blue |
Description
Twist Ties,Paper,6x5/32 In.,Blue,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- DEFLECTO Wall File, Single Pocket, Smoke (63202)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Paper Twist Ties, 5" x 5/32", Blue, 2000/Case (PBT5B)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- Partners Brand Shipping & Packing Bags