Shop All Twist Ties
Partners Brand
Paper Twist Ties, 5" x 5/32", Green, 2000/Case
Mfr # PBT5G
Zoro # G6510589
product price: $25.15
/pk 2000, $0.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 5"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT5G
- Zoro # G6510589
- UPC # 841436099240
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 5" |
Details
Item | Twist Ties,Paper,5x5/32",Green,PK2000 |
Material | Paper |
Color | Green |
Description
Twist Ties,Paper,5x5/32 In.,Green,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- WESTCOTT Scissors, 8, Bent, Red (10703)
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- DECKER TAPE PRODUCTS Label, DL9090, CAUTION SENSITIVE ELECTRONIC DEVICES, 2" X 2" (DL9090)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", White, 2000/Case (PLT12W)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Red, 2000/Case (PLT4R)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- Partners Brand Shipping & Packing Bags