Shop All Twist Ties
Partners Brand
Paper Twist Ties, 4" x 5/32", Red/White, 2000/Case
Mfr # PBT4CS
Zoro # G6510071
product price: $21.89
/pk 2000, $0.01/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 4"
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT4CS
- Zoro # G6510071
- UPC # 841436099202
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 4" |
Details
Item | Twist Ties,4x5/32",Red/White,PK2000 |
Material | Paper |
Color | Red/White |
Description
Twist Ties,4x5/32 In.,Red/White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3580)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- TAPE LOGIC Tape Logic® Labels, "Do Not Top Load", 3" x 5", Fluorescent Yellow, 500/Roll (DL1106)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K632)
- Partners Brand Shipping & Packing Bags