Shop All Twist Ties
Partners Brand
Paper Twist Ties, 12" x 5/32", Red, 2000/Case
Mfr # PBT12R
Zoro # G6510187
product price: $45.79
/pk 2000, $0.02/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 12"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT12R
- Zoro # G6510187
- UPC # 841436099615
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 12" |
Details
Item | Twist Ties,Paper,12x5/32",Red,PK2000 |
Material | Paper |
Color | Red |
Description
Twist Ties,Paper,12x5/32 In.,Red,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Blue (WL-ED-PE-100-20-BL)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- PARTNERS BRAND Plastic Twist Ties, 7" x 5/32", Red, 2000/Case (PLT7R)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Paper Twist Ties, 7" x 5/32", Red, 2000/Case (PBT7R)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", Blue, 2000/Case (PBT6B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- TATCO Vinyl Twist Ties, Reusable, 6", White 2000PK (TCO51064)
- Partners Brand Shipping & Packing Bags