Shop All Twist Ties
Partners Brand
Paper Twist Ties, 10" x 5/32", White, 2000/Case
Mfr # PBT10W
Zoro # G6510205
product price: $38.79
/pk 2000, $0.02/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 10"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT10W
- Zoro # G6510205
- UPC # 841436099554
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 10" |
Details
Item | Twist Ties,Paper,10x5/32",White,PK2000 |
Material | Paper |
Color | White |
Description
Twist Ties,Paper,10x5/32 In.,White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Mailbox Lock, Multicam, For 4B Exterior (82011)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNV2)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", Blue, 2000/Case (PBT6B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- Partners Brand Twist Ties