Shop All Twist Ties
Partners Brand
Paper Twist Ties, 10" x 5/32", Blue, 2000/Case
Mfr # PBT10B
Zoro # G6510257
product price: $37.79
/pk 2000, $0.02/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 10"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBT10B
- Zoro # G6510257
- UPC # 841436099530
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 10" |
Details
Item | Twist Ties,Paper,10x5/32",Blue,PK2000 |
Material | Paper |
Color | Blue |
Description
Twist Ties,Paper,10x5/32 In.,Blue,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- Partners Brand Twist Ties