Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case
Mfr # BGS103W
Zoro # G6510625
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 1/2"
- Length 8"
- Color White
- Weight 20.18
- Height 10 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGS103W
- Zoro # G6510625
- UPC # 804800040026
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 1/2" |
Length | 8" |
Height | 10 1/4" |
Details
Item | Paper Bag,8x4 1/2x10 1/4",PK250 |
Color | White |
Weight | 20.18 |
Description
Paper Bag,8x4 1/2x10 1/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XM98)
- ZORO SELECT Literature Mailers, 10" x 4" x 3", White, 50/Bundle (55VK46)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- Partners Brand Paper Bags