Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case
Mfr # BGS101W
Zoro # G6510686
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/4"
- Length 5 1/2"
- Color White
- Height 8 3/8"
- Weight 12.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGS101W
- Zoro # G6510686
- UPC # 804800030027
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 3 1/4" |
Length | 5 1/2" |
Height | 8 3/8" |
Details
Item | Paper Bag,5 1/4x3 1/4x8 3/8",PK250 |
Color | White |
Weight | 12.86 |
Description
Paper Bag,5 1/4x3 1/4x8 3/8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- SHARPIE Paint Marker, Fine Point, Blue, PK12 (35536)
- PARTNERS BRAND Gusseted Merchandise Bags, 17" x 24" x 4", Kraft, 500/Case (BGM108K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Grocery Bags, 17" x 6" x 29 1/2", Kraft, 250/Case (BGG121K)
- GENERAL Paper Bags, 57 lbs Cap., #20, 8.25"w x 5.94"d x 16.13"h, Kraft, PK500 (30920)
- Partners Brand Shipping & Packing Bags