Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case
Mfr # BGS111K
Zoro # G6510756
product price: $283.99
/pk 200, $1.42/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 70 lb. Basis Weight
- Width 7"
- Length 18"
- Color Kraft
- Weight 45.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS111K
- Zoro # G6510756
- UPC # 79594867825
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7" |
Length | 18" |
Height | 18" |
Details
Item | Paper Bag,18x7x18 3/4",PK200 |
Bag Material | 70 lb. Basis Weight |
Color | Kraft |
Weight | 45.82 |
Description
Paper Bag,18x7x18 3/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULTR 1130 8DGT LCD (EL243SB)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", PK12 (31120BX)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- Partners Brand Paper Bags