Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case
Mfr # BGS108K
Zoro # G6510817
product price: $289.99
/pk 250, $1.16/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 16"
- Color Kraft
- Weight 36.12
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS108K
- Zoro # G6510817
- UPC # 804800020233
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6" |
Length | 16" |
Height | 12" |
Details
Item | Paper Bag,16x6x12",PK250 |
Color | Kraft |
Weight | 36.12 |
Description
Paper Bag,16x6x12 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", Kraft, 250/Case (BGS101K)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- Partners Brand Shipping & Packing Bags