Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 13" x 7" x 17", White, 250/Case
Mfr # BGS106W
Zoro # G6510887
product price: $383.99
/pk 250, $1.54/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"
- Length 13"
- Color White
- Height 17"
- Weight 44.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS106W
- Zoro # G6510887
- UPC # 804800070023
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7" |
Length | 13" |
Height | 17" |
Details
Item | Paper Bag,13x7x17",PK250 |
Color | White |
Weight | 44.16 |
Description
Paper Bag,13x7x17 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Gusseted Merchandise Bags, 17" x 24" x 4", Kraft, 500/Case (BGM108K)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK (PAU1P04-NZ)
- Partners Brand Shipping & Packing Bags