Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 13" x 7" x 17", Kraft, 250/Case
Mfr # BGS106K
Zoro # G6510896
product price: $309.99
/pk 250, $1.24/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Length 13"
- Color Kraft
- Height 17"
- Weight 40.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS106K
- Zoro # G6510896
- UPC # 804800070030
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7" |
Length | 13" |
Height | 17" |
Details
Item | Paper Bag,13x7x17",PK250 |
Color | Kraft |
Weight | 40.62 |
Description
Paper Bag,13x7x17 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- ZORO SELECT Stretch Wrap, Blown, Standard, 20" W, Clear (PLBCEX2080)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- PARTNERS BRAND Gusseted Merchandise Bags, 17" x 24" x 4", Kraft, 500/Case (BGM108K)
- PARTNERS BRAND Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case (BGG106K)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- ZORO SELECT Super Royal White Shopping Bag Flat Bottom, Twist Handles, Pk200 (85934)
- Partners Brand Shipping & Packing Bags