Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 13" x 7" x 13", White, 250/Case
Mfr # BGS114W
Zoro # G6510905
product price: $357.99
/pk 250, $1.43/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Length 13"
- Color White
- Weight 35.22
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS114W
- Zoro # G6510905
- UPC # 79594872812
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7" |
Length | 13" |
Height | 13" |
Details
Item | Paper Bag,13x7x13",PK250 |
Color | White |
Weight | 35.22 |
Description
Paper Bag,13x7x13 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- Partners Brand Paper Bags