Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 10" x 5" x 13", White, 250/Case
Mfr # BGS104W
Zoro # G6510948
product price: $303.99
/pk 250, $1.22/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 10"
- Color White
- Weight 26.5
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS104W
- Zoro # G6510948
- UPC # 804800120025
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5" |
Length | 10" |
Height | 13" |
Details
Item | Paper Bag,10x5x13",PK250 |
Color | White |
Weight | 26.5 |
Description
Paper Bag,10x5x13 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", Kraft, 250/Case (BGS101K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case (BGG106K)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- Partners Brand Shipping & Packing Bags