Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 10" x 5" x 13", Kraft, 250/Case
Mfr # BGS104K
Zoro # G6510957
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 10"
- Color Kraft
- Height 13"
- Weight 24.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGS104K
- Zoro # G6510957
- UPC # 804800120032
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5" |
Length | 10" |
Height | 13" |
Details
Item | Paper Bag,10x5x13",PK250 |
Color | Kraft |
Weight | 24.66 |
Description
Paper Bag,10x5x13 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- BICYCLE Cribbage Board Large 29 Wood Card Game (BI3273)
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 20"W x 30"L, 1200/Pack (PNP2030)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- Partners Brand Shipping & Packing Bags