Shop All Pallets
This Product is Discontinued
Partners Brand
Pallet, New Wood, 48x40", PK10, 48" L, 40" W, 5 1/2" H, 10 PK (Discontinued)
Mfr # CPW4840N
Zoro # G6631768
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 48"
- Width 40"
- Height 5 1/2"
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW4840N
- Zoro # G6631768
- UPC # 841436086882
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 40" |
Height | 5 1/2" |
Details
Item | Pallet,New Wood,48x40",PK10 |
Color | Natural Wood |
Description
Pallet,New Wood,48x40 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.