Shop All Pallets
Partners Brand
Pallet, 48" L, 42" W, 10 PK
Mfr # CPW4842R
Zoro # G2295498
product price: $435.99
/pk 10, $43.60/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW4842R
- Zoro # G2295498
- UPC # 848109040981
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 42" |
Details
Item | Pallet |
Color | Natural Wood |
Description
Recycled Wood Pallet,48x42 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30150BLUE)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- 80/20 T-Slot Tread Strip Slot8/10 Rubber Blk (12006-6)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- Partners Brand Pallets