Shop All Pallets
Partners Brand
Pallet, 47" L, 32" W, 10 PK
Mfr # CPW4732H
Zoro # G2292208
product price: $529.99
/pk 10, $53.00/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW4732H
- Zoro # G2292208
- UPC # 848109041049
- Country of Origin United States
- Category Pallets
Dimensions
Length | 47" |
Width | 32" |
Details
Item | Pallet |
Color | Natural Wood |
Description
New Wood Heat Treated Pallet,47x32 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- Partners Brand Pallets