Shop All Pallets
Partners Brand
Pallet, 36" L, 36" W, 10 PK
Mfr # CPW3636R
Zoro # G2295513
product price: $294.99
/pk 10, $29.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW3636R
- Zoro # G2295513
- UPC # 848109040950
- Country of Origin United States
- Category Pallets
Dimensions
Length | 36" |
Width | 36" |
Details
Item | Pallet |
Color | Natural Wood |
Description
Recycled Wood Pallet,36x36 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- Partners Brand Pallets