Shop All Pallets
Partners Brand
Pallet, 24" L, 24" W, 10 PK
Mfr # CPW2424R
Zoro # G2295522
product price: $507.99
/pk 10, $50.80/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW2424R
- Zoro # G2295522
- UPC # 848109040936
- Country of Origin United States
- Category Pallets
Dimensions
Length | 24" |
Width | 24" |
Details
Item | Pallet |
Color | Natural Wood |
Description
Recycled Wood Pallet,24x24 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC 63 in Epoxy Coated Shelf Post (J63K)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- Partners Brand Pallets