Shop All Painting Tools
Partners Brand
Paint Can, 1 Quart, Silver, 36/Case
Mfr # HAZ1071
Zoro # G6631180
product price: $473.99
/pk 36, $13.17/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Width 4 1/4"
- Height 4 7/8"
- Net Weight 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1071
- Zoro # G6631180
- UPC # 841436074636
- Country of Origin Mexico
- Category Painting Tools
Dimensions
Width | 4 1/4" |
Height | 4 7/8" |
Details
Color | Silver |
Item | Can for Paint ,Silver,1 qt.,PK36 |
Material | Metal |
Net Weight | 11.1 |
Description
Can for Paint ,Silver,1 qt.,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP514)
- PAINTLINE PaintLine PJSB Exhaust Vent Attachment (PJSB.VENT)
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- IRON OUT Rust Remover, 24 oz, Spray Bottle, PK6 (LI0624PN)
- US CHEMICAL & PLASTICS Tack Cloths, PK/12, 12PK (60075)
- DEVILBISS AUTOMOTIVE REFINISHING FLG-332-18K Finishln Fluid Nzzl/Tip1.8mm (DV803053)
- WOOSTER 9" x 1/8" Nap Adhesive Applicator Specialty Roller Cover (R245)
- ENCORE PLASTICS Paint Pail Plstc Utility 3.5G (250065)
- LIKWID CONCEPTS The Paint Brush Cover (PBC001)
- TRIMACO Tyvek Coveralls Medium (14121)
- WOOSTER Lockjaw Ext Tool Holder F6333 (0F63330000)
- Partners Brand Painting Tools